Beli brazing alloy di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SUPERIOR Copper Brazing Alloy
    Mulai

    Rp479.900

    SUPERIOR Copper Brazing Alloy
    atribut:
    • Material: Copper:93%, Phosphorus:7%
    • Length (mm): 500
    • Melting point: 705degrees to 805degrees
    • Specification: JIS standard BCup-2
  2. WESTWARD MIG Welding Wire (Kawat Las)
    Mulai

    Rp419.900

    WESTWARD MIG Welding Wire (Kawat Las)
    Deskripsi:
    These hardfacing alloys resist abrasion and impact. They are suitable for overlaying surfaces that are exposed to both heavy pounding that can chip or crack the surfaces and gritty materials that can grind the surfaces. These alloys are commonly used for hardfacing equipment such as bulldozer blades, pump housings, and dredge cutter teeth.
    atribut:
    • UNSPSC: 23171510
  3. Epson Ribbon Cartridge (Tinta Pita Printer)
    Rating:
    99% of 100
    (17)
    Mulai

    Rp57.900

  4. Shinfuji Brazing Filler Rod with Flux
    64%
    Mulai

    Rp67.900

    Shinfuji Brazing Filler Rod with Flux
    atribut:
    • Length (mm): 300
  5. WESTWARD Brazing Alloy (Batang Las)
    Mulai

    Rp1.599.900

    WESTWARD Brazing Alloy (Batang Las)
    Deskripsi:
    Low-fuming bronze brazing alloys create minimal fumes when they are heated. Sometimes called bronze rods, these alloys provide filler metal for joining cast iron to cast iron, cast iron to copper, cast iron to nickel, cast iron to stainless steel, cast iron to steel, copper to nickel, copper to stainless steel, copper to steel, nickel to nickel, nickel to stainless steel, nickel to steel, stainless steel to stainless steel, stainless steel to steel, and steel to steel.
    atribut:
    • Standards: AWS A5.8
    • UNSPSC: 23171502
    • Alloy Type: Phos Copper
    • Container Size (lbs): 1
    • Finish/Coating: Bare
    • For Joining: Brass to Brass; Brass to Copper; Copper to Copper
    • Overall Diameter (inch): 1/8
    • Overall Height (inch): 20
    • Process: Brazing
  6. NIKKO STEEL Welding Electrode Mild Steel RD-460 (Kawat Las Elektroda)
    Mulai

    Rp40.900

    NIKKO STEEL Welding Electrode Mild Steel RD-460 (Kawat Las Elektroda)
    Deskripsi:
    Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania. YP: 44.8kgf/mm², TS: 54kgf/mm², Є: 29%, CIV (0°C): 7.2kgf-m. Posisi las: semua posisi dan dapat untuk las vertikal turun, Penetrasi sedang, mudah digunakan. Cocok untuk konstruksi bangunan, kapal, pipa, mesin pertanian dan tangki. Arus:AC, DC+, DC-.
    atribut:
    • Current: AC, DC+, DC-
    • Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
    • Yield Point (kgf/mm²): 43.8
    • Tensile Strength (kgf/mm²): 53.7
    • Charpy Impact Value (kgf-m): '7.2 at 0°C
    • Elongation (%): 29
  7. Harris 0 Phos-Copper Brazing Alloy (Kawat Las Brazing)
    Mulai

    Rp519.900

    Harris 0 Phos-Copper Brazing Alloy (Kawat Las Brazing)
    Deskripsi:
    This low cost alloy is suitable for most copper-to-copper or brass joints where close tolerance can be maintained.
    atribut:
    • Size (mm): 1.27x318
    • Solidus Temperature (°C): 710
    • Liquidus Temperature (°C): 802
  8. NIKKO STEEL Welding Electrode Mild Steel RD-260 (Kawat Las Elektroda)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp39.900

    NIKKO STEEL Welding Electrode Mild Steel RD-260 (Kawat Las Elektroda)
    Deskripsi:
    Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania, YP: 43.5kgf/mm², TS: 52.1kgf/mm², Є: 29%, CIV (0°C): 8.8kgf-m Posisi las: Semua posisi. Penetrasi sedang, alur las bagus, asap sedikit, terak mudah lepas. Cocok untuk konstruksi kapal, bangunan, otomatif. Arus: AC, DC+, DC-
    atribut:
    • Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
    • Current: AC, DC+, DC-
    • Yield Point (kgf/mm²): 43.5
    • Tensile Strength (kgf/mm²): 52.1
    • Elongation (%): 28
  9. Harris Phos-Copper Brazing Alloy STAY-SILV 2 (Kawat Las Brazing)
    Mulai

    Rp2.899.900

    Harris Phos-Copper Brazing Alloy STAY-SILV 2 (Kawat Las Brazing)
    atribut:
    • AWS Code (A5.8): BCuP-6
    • Size (mm): 1.3x3.2
    • Solidus Temperature (°C): 643
    • Liquidus Temperature (°C): 788
  10. Harris Phos-Copper Brazing Alloy STAY-SILV 5 (Kawat Las Brazing)
    Mulai

    Rp6.599.900

    Harris Phos-Copper Brazing Alloy STAY-SILV 5 (Kawat Las Brazing)
    atribut:
    • AWS Code (A5.8): BCuP-3
    • Size (mm): 1.3x3.2
    • Solidus Temperature (°C): 643
    • Liquidus Temperature (°C): 816
  11. SUPERIOR Phosphor Copper Brazing
    74%
    Mulai

    Rp159.900

    SUPERIOR Phosphor Copper Brazing
    Deskripsi:
    It has very high fluidity and flows well in gaps. For copper and copper alloy bonding
    atribut:
    • Material: Copper: 93%, phosphorus: 7%
    • Length (mm): 500
    • Melting Point (°C): 705-805
  12. DAIDEN Welding Wire (Kawat Las)
    Mulai

    Rp169.900

    DAIDEN Welding Wire (Kawat Las)
    Deskripsi:
    Daiden Welding Wire Flux Core E71T-11 ukuran 1kg. Daiden adalah merk mesin las dari Jepang yang telah berdiri sejak tahun 1973. Welding Wire E71T-11 yang sudah di lapisi dengan Flux Core ini dapat membuat si pemakai bisa mengelas dengan mesin Mig tanpa harus menggunakan gas Co2.
  13. JETJO TOOLS Torque Wrench (Kunci Torsi)
    Mulai

    Rp689.900

  14. G Tape Duct Tape (Lakban AC)
    Mulai

    Rp9.900

    G Tape Duct Tape (Lakban AC)
    atribut:
    • Thickness (mm): 0.18
  15. KINDORF Strut Channel
    Mulai

    Rp1.299.900

    KINDORF Strut Channel
    Deskripsi:
    These strut channels have punched holes along the base at regular intervals that fit threaded rods and bolts. Threaded rods are used with hangers and clips to hang conduit. These strut channels support wiring, plumbing, and mechanical components in electrical and construction applications.
    atribut:
    • UNSPSC: 39121202
    • Finish: Electroplated
    • Material: Steel
    • Overall Width (inch): 1 1/2
    • Strut Channel Style: Single
  16. NIKKO STEEL Welding Electrode Stainless Steel NSN-308 (Kawat Las Elektroda)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp639.900

    NIKKO STEEL Welding Electrode Stainless Steel NSN-308 (Kawat Las Elektroda)
    Deskripsi:
    Untuk pengelasan baja tahan karat 18% Cr-8% Ni. Jenis salutan: Lime Titania Posisi las: semua posisi, kecuali vertikal turun. Ampere rendah, spatter sedikit, busur api stabil, terak mudah lepas, logam las bersih, dan tahan korosi. Digunakan pada industri kimia, obat, pengolahan makanan, pupuk. YP: 40.7kgf/mm², TS: 60.8kgf/mm², Є:45%. Arus: AC, DC+.
    atribut:
    • Certifications: AWS A5.4 E308-16, JIS Z 3221 D308-16
    • Current: AC, DC+
    • Yield Point (kgf/mm²): 40.7
    • Tensile Strength (kgf/mm²): 60.8
    • Elongation (%): 45
Daftar Harga brazing alloy Terbaru October 2026
SUPERIOR Copper Brazing AlloyRp479.900
WESTWARD MIG Welding Wire (Kawat Las)Rp419.900
STAHLWERK TIG Welding Rod (Kawat Las Argon)Rp459.900
Epson Ribbon Cartridge (Tinta Pita Printer)Rp57.900
Shinfuji Brazing Filler Rod with FluxRp67.900
WESTWARD Brazing Alloy (Batang Las)Rp1.599.900
NIKKO STEEL Welding Electrode Mild Steel RD-460 (Kawat Las Elektroda)Rp40.900
Kangaroo Welding Brass Welding Wire (Kawat Las Kuningan)Rp259.900
Harris 0 Phos-Copper Brazing Alloy (Kawat Las Brazing)Rp519.900
NIKKO STEEL Welding Electrode Mild Steel RD-260 (Kawat Las Elektroda)Rp39.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)